Motion
230/600-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
230/600-BEA-XL-MB1-C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08660683
MFR #230/600-BEA-XL-MB1-C3
Price$140,080.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/600-BEA-XL-MB1-C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08660683
MFR #230/600-BEA-XL-MB1-C3

Mfr description
230/600-BEA-XL-MB1-C3 RADIAL SRB > 540
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140,080.69/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    200 mm
  • Weight
    878.541 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    710 rpm
  • Maximum Speed
    710 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)