Specifications
Dimensions
- Bore Diameter190 mm
- Outside Diameter290 mm
- Overall Width100 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series240
Overview
Mfr description
24038-BEA-XL-MB1-C4 RADIAL SRB > 170 MM