Motion
23160-BEA-XL-K-2RSR-MB1-J15D-C3

FAG (SCHAEFFLER)
23160-BEA-XL-K-2RSR-MB1-J15D-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #08660697
MFR #23160-BEA-XL-K-2RSR-MB1-J15D-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23160-BEA-XL-K-2RSR-MB1-J15D-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #08660697
MFR #23160-BEA-XL-K-2RSR-MB1-J15D-C3

Mfr description
23160-BEA-XL-K-2RSR-MB1-J15D-C3 SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)