Motion
6310-M-J20AA-C3

FAG (SCHAEFFLER)
6310-M-J20AA-C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08660702
MFR #6310-M-J20AA-C3
Price$2,246.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6310-M-J20AA-C3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08660702
MFR #6310-M-J20AA-C3

Mfr description
6310-M-J20AA-C3 CERAMIC DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,246.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.888 lbs, 1.31 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    12300 rpm
  • Maximum Operating RPM
    12300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68000 N, 15287 lbf
  • Radial Static Load Capacity
    38500 N, 8655 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)