Motion
24168-BE-XL-K30-C4

FAG (SCHAEFFLER)
24168-BE-XL-K30-C4

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
Mi Item #08660705
MFR #24168-BE-XL-K30-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24168-BE-XL-K30-C4

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
Mi Item #08660705
MFR #24168-BE-XL-K30-C4

Mfr description
24168-BE-XL-K30-C4 RADIAL SRB > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    243 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)