Motion
WS22215-E1-XL-K-2RSR

FAG (SCHAEFFLER)
WS22215-E1-XL-K-2RSR

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #08660706
MFR #WS22215-E1-XL-K-2RSR
List Price$690.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22215-E1-XL-K-2RSR

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #08660706
MFR #WS22215-E1-XL-K-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$690.11/each for your price

Overview

Mfr description
WS22215-E1-XL-K-2RSR SEALED SRB > 170

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1630 rpm
  • Operating Temperature Range
    -22 to 212 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    1.5 mm
  • Series
    222
  • Weight
    4.255 lbs
  • Maximum Speed
    1630 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing WS222..-E1-XL-K-2RSR, symmetric with cage guidance ring
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text