1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
TAS159X0703
7.1875 in Bore, 241 mm OD, 77 mm Overall Width
MI ITEM #
08660732
MFR #
TAS159X0703
List Price
$8,828.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) TAS159X0703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
TAS159X0703
7.1875 in Bore, 241 mm OD, 77 mm Overall Width
MI ITEM #
08660732
MFR #
TAS159X0703
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,828.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TAS159X0703 SEALS MISC.
Specifications
Width
3.0315 in, 77 mm
Outside Diameter
241 mm
Overall Width
77 mm
Bore Diameter
7.1875 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data