1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
TAS140X0515
5.9375 in Bore, 205 mm OD, 70 mm Overall Width
MI ITEM #
08660734
MFR #
TAS140X0515
List Price
$3,852.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) TAS140X0515
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
TAS140X0515
5.9375 in Bore, 205 mm OD, 70 mm Overall Width
MI ITEM #
08660734
MFR #
TAS140X0515
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,852.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TAS140X0515 SEALS MISC.
Specifications
Width
2.7559 in, 70 mm
Outside Diameter
205 mm
Overall Width
70 mm
Bore Diameter
5.9375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data