Motion
23044-BEA-XL-K-MB1-C3

FAG (SCHAEFFLER)
23044-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660779
MFR #23044-BEA-XL-K-MB1-C3
Price$7,416.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23044-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660779
MFR #23044-BEA-XL-K-MB1-C3

Mfr description
23044-BEA-XL-K-MB1-C3 RADIAL SRB > 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,416.08/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)