Motion
NTC52X907
9.4375 in Bore, Compatible Bore: 9.4375 in , 14.1030 in OD, 3.0310 in, 77 mm Overall Width
Mi Item #08660802
MFR #NTC52X907
Price$6,738.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9.4375 in Bore, Compatible Bore: 9.4375 in , 14.1030 in OD, 3.0310 in, 77 mm Overall Width
Mi Item #08660802
MFR #NTC52X907

Mfr description
NTC52X907 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,738.63/each

Specifications

Dimensions

  • Bore Diameter
    9.4375 in
  • Compatible Bore Diameter
    9.4375 in
  • Outside Diameter
    14.1030 in
  • Overall Width
    3.0310 in, 77 mm
  • Width
    3.0310 in, 77 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)