1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTS56X1007
10.4375 in Bore, 11.5938 in OD, 42 mm Overall Width
MI ITEM #
08660812
MFR #
NTS56X1007
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTS56X1007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTS56X1007
10.4375 in Bore, 11.5938 in OD, 42 mm Overall Width
MI ITEM #
08660812
MFR #
NTS56X1007
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NTS56X1007 SEALS SNS
Specifications
Width
42 mm, 1.6540 in
Outside Diameter
11.5938 in
Overall Width
42 mm
Bore Diameter
10.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought