Motion
22338-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
22338-BEA-XL-MB1-C3

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Tapered 1:12 Bore, Open
Mi Item #08660821
MFR #22338-BEA-XL-MB1-C3
Price$10,702.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22338-BEA-XL-MB1-C3

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Tapered 1:12 Bore, Open
Mi Item #08660821
MFR #22338-BEA-XL-MB1-C3

Mfr description
22338-BEA-XL-MB1-C3 RADIAL SRB > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,702.06/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    132 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)