Motion
NTSG52
240 mm Bore, Compatible Bore: 240 mm , 274.40 mm OD, 50 mm Overall Width
Mi Item #08660847
MFR #NTSG52
Price$2,378.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 mm Bore, Compatible Bore: 240 mm , 274.40 mm OD, 50 mm Overall Width
Mi Item #08660847
MFR #NTSG52

Mfr description
NTSG52 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,378.43/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Compatible Bore Diameter
    240 mm
  • Outside Diameter
    274.40 mm
  • Overall Width
    50 mm
  • Width
    1.9690 in, 50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)