Motion
3207-BD-XL-2HRS-C3

FAG (SCHAEFFLER)
3207-BD-XL-2HRS-C3

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08660906
MFR #3207-BD-XL-2HRS-C3
Price$203.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3207-BD-XL-2HRS-C3

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08660906
MFR #3207-BD-XL-2HRS-C3

Mfr description
3207-BD-XL-2HRS-C3 ANGULAR BALL BEAR.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)