Motion
23172-BEA-XL-MB1-H140-J48BB

FAG (SCHAEFFLER)
23172-BEA-XL-MB1-H140-J48BB

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08660927
MFR #23172-BEA-XL-MB1-H140-J48BB
Price$69,409.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23172-BEA-XL-MB1-H140-J48BB

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08660927
MFR #23172-BEA-XL-MB1-H140-J48BB

Mfr description
23172-BEA-XL-MB1-H140-J48BB RADIAL SRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,409.40/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm
  • Weight
    476.903 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.040 rpm
  • Maximum Speed
    1.040 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F | -30 to 200 °C
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)