Specifications
Dimensions
- Bore Diameter420 mm
- Outside Diameter700 mm
- Overall Width224 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series231
Overview
Mfr description
23184-BEA-XL-MB1-H40 RADIAL SRB > 540