Motion
WS22210-E1-XL-K-2RSR

FAG (SCHAEFFLER)
WS22210-E1-XL-K-2RSR

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08660999
MFR #WS22210-E1-XL-K-2RSR
Price$510.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22210-E1-XL-K-2RSR

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08660999
MFR #WS22210-E1-XL-K-2RSR

Mfr description
WS22210-E1-XL-K-2RSR SEALED SRB <= 170
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.477 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Sealed
  • Description
    Spherical roller bearing WS222..-E1-XL-K-2RSR, symmetric with cage guidance ring
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2440 rpm
  • Maximum Speed
    2440 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)