Motion
TAS53X0215
2.9375 in Bore, Compatible Bore: 2.9375 in , 4.4880 in, 114 mm OD, 2.0470 in Overall Width
Mi Item #08661000
MFR #TAS53X0215
Price$1,840.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.9375 in Bore, Compatible Bore: 2.9375 in , 4.4880 in, 114 mm OD, 2.0470 in Overall Width
Mi Item #08661000
MFR #TAS53X0215

Mfr description
TAS53X0215 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,840.78/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    4.4880 in, 114 mm
  • Overall Width
    2.0470 in
  • Width
    2.0472 in, 51.99 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)