Motion
B71928-C-T-P4S-QUL-GA21

FAG (SCHAEFFLER)
B71928-C-T-P4S-QUL-GA21

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 190 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08661053
MFR #B71928-C-T-P4S-QUL-GA21
Price$9,530.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71928-C-T-P4S-QUL-GA21

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 190 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08661053
MFR #B71928-C-T-P4S-QUL-GA21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,530.89/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    96 mm
  • Weight
    14.185 lbs, 6.434 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
B71928-C-T-P4S-QUL-GA21 SPIND. BRG SETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought