Motion
241/710-B-K30-MB-H40-J30PC

FAG (SCHAEFFLER)
241/710-B-K30-MB-H40-J30PC

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #08661084
MFR #241/710-B-K30-MB-H40-J30PC
Price$377,400.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/710-B-K30-MB-H40-J30PC

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 438 mm Width, Tapered 1:30 Bore, Open, CN
Mi Item #08661084
MFR #241/710-B-K30-MB-H40-J30PC

Mfr description
241/710-B-K30-MB-H40-J30PC SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377,400.59/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    8 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    438 mm
  • Weight
    4.043273 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-B-K30-MB, symmetric 3 ribs
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    395 rpm
  • Maximum Speed
    395 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F | -30 to 200 °C
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)