Motion
23196-BEA-XL-MB1-C3

FAG (SCHAEFFLER)
23196-BEA-XL-MB1-C3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C3
MI ITEM #08661102
MFR #23196-BEA-XL-MB1-C3
Price$122,824.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23196-BEA-XL-MB1-C3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C3
MI ITEM #08661102
MFR #23196-BEA-XL-MB1-C3

Mfr description
23196-BEA-XL-MB1-C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122,824.74/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    248 mm
  • Weight
    1.063729 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    740 rpm
  • Maximum Speed
    740 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)