Motion
6310-C-Z-C3

FAG (SCHAEFFLER)
6310-C-Z-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08661174
MFR #6310-C-Z-C3
Price$163.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6310-C-Z-C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08661174
MFR #6310-C-Z-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6310-C-Z-C3 DEEP GROOVE BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought