1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
24176-BE-XL-K30
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
08661195
MFR #
24176-BE-XL-K30
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 24176-BE-XL-K30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
24176-BE-XL-K30
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
MI ITEM #
08661195
MFR #
24176-BE-XL-K30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24176-BE-XL-K30 RADIAL SRB > 320 MM <=
Specifications
Bore Type
Tapered 1:30
Bore Diameter
380 mm
Outside Diameter
620 mm
Overall Width
243 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data