Motion
239/800-B-MB1-H140

FAG (SCHAEFFLER)
239/800-B-MB1-H140

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
Mi Item #08661216
MFR #239/800-B-MB1-H140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/800-B-MB1-H140

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Tapered 1:12 Bore, Open
Mi Item #08661216
MFR #239/800-B-MB1-H140

Mfr description
239/800-B-MB1-H140 RADIAL SRB > 900 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    1060 mm
  • Overall Width  
    195 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)