Motion
22232-E1A-XL-K-2RSR-M

FAG (SCHAEFFLER)
22232-E1A-XL-K-2RSR-M

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #08661236
MFR #22232-E1A-XL-K-2RSR-M
Price$5,289.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22232-E1A-XL-K-2RSR-M

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Sealed
Mi Item #08661236
MFR #22232-E1A-XL-K-2RSR-M

Mfr description
22232-E1A-XL-K-2RSR-M SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,289.25/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm
  • Weight
    48.502 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Sealed
  • Description
    Spherical Roller Bearing 222..-E1A-XL-K-2RSR-M, symmetrical 2 outer ribs, sealed
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)