Specifications
Dimensions
- Bore Diameter400 mm
- Outside Diameter650 mm
- Overall Width250 mm
Details
- Bore TypeTapered 1:30
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series241
Overview
Mfr description
24180-BE-XL-K30-C3 RADIAL SRB > 320 MM