Specifications
Dimensions
- Bore Diameter280 mm
- Outside Diameter420 mm
- Overall Width140 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series240
Overview
Mfr description
24056-BEA-XL-MB1-C5 RADIAL SRB > 320 MM