Motion
TAS125X0503

FAG (SCHAEFFLER)
TAS125X0503

5.1875 in Bore, Compatible Bore: 5.1875 in , 7.2813 in OD, 2.7950 in Overall Width
Mi Item #08661462
MFR #TAS125X0503
Price$3,358.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
TAS125X0503

5.1875 in Bore, Compatible Bore: 5.1875 in , 7.2813 in OD, 2.7950 in Overall Width
Mi Item #08661462
MFR #TAS125X0503

Mfr description
TAS125X0503 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,358.33/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Compatible Bore Diameter
    5.1875 in
  • Outside Diameter
    7.2813 in
  • Overall Width
    2.7950 in
  • Width
    2.7952 in, 70.99 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)