Motion
230S.1208
Spherical Roller Bearing - 12.5000 in ID, 520 mm OD, 200 mm Width, Straight Bore, Open
Mi Item #08661471
MFR #230S.1208
Price$128,904.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 12.5000 in ID, 520 mm OD, 200 mm Width, Straight Bore, Open
Mi Item #08661471
MFR #230S.1208

Mfr description
230S.1208 SPLIT SRB > 320 MM <= 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128,904.86/each

Specifications

Dimensions

  • Bore Diameter  
    12.5000 in
  • Outside Diameter  
    520 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)