Motion
R32028-X-XL

FAG (SCHAEFFLER)
R32028-X-XL

140 mm Bore, 45 mm Width
Mi Item #08661491
MFR #R32028-X-XL
Price$223.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
R32028-X-XL

140 mm Bore, 45 mm Width
Mi Item #08661491
MFR #R32028-X-XL

Mfr description
R32028-X-XL TAPERED ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.19/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Cone Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)