Motion
2202-2RS-TVH-C3

FAG (SCHAEFFLER)
2202-2RS-TVH-C3

Self-aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, C3
Mi Item #08661501
MFR #2202-2RS-TVH-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2202-2RS-TVH-C3

Self-aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Double Sealed, C3
Mi Item #08661501
MFR #2202-2RS-TVH-C3

Mfr description
2202-2RS-TVH-C3 SELF-ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Weight
    0.13 lbs, 0.059 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    13700 rpm
  • Maximum Operating RPM
    13700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7700 N, 1731.029 lbf
  • Radial Static Load Capacity
    1750 N, 393.416 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)