Motion
23160-BEA-XL-K-2RSR-MB1-J15D

FAG (SCHAEFFLER)
23160-BEA-XL-K-2RSR-MB1-J15D

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #08661529
MFR #23160-BEA-XL-K-2RSR-MB1-J15D
List Price$32,725.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23160-BEA-XL-K-2RSR-MB1-J15D

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #08661529
MFR #23160-BEA-XL-K-2RSR-MB1-J15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,725.87/each for your price

Overview

Mfr description
23160-BEA-XL-K-2RSR-MB1-J15D SEALED SRB

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Measurement Standard
    Metric
  • Max Rpm
    325 rpm
  • Operating Temperature Range
    -22 to 212 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    4 mm
  • Series
    231
  • Weight
    277.782 lbs
  • Maximum Speed
    325 rpm
  • Relubricatable
    Standard
  • Description
    Sealed spherical roller bearing, 231..-BEA-XL-K-2RSR, lip seal on both sides
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text