Motion
R32207-XL
35 mm Bore, 23 mm Width
Mi Item #08661554
MFR #R32207-XL
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, 23 mm Width
Mi Item #08661554
MFR #R32207-XL

Mfr description
R32207-XL TAPERED ROLLER BEARING > 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Cone Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)