Motion
7230-B-XL-MP-UB

FAG (SCHAEFFLER)
7230-B-XL-MP-UB

Angular Contact Bearing - Without Snap Ring
MI ITEM #08661565
MFR #7230-B-XL-MP-UB
Price$4,384.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7230-B-XL-MP-UB

Angular Contact Bearing - Without Snap Ring
MI ITEM #08661565
MFR #7230-B-XL-MP-UB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,384.51/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7230-B-XL-MP-UB ANG CONTACT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought