Motion
K64450-64700-XL

FAG (SCHAEFFLER)
K64450-64700-XL

4.5000 in Bore, 7.0000 in OD, 1.6250 in Width
MI ITEM #08661573
MFR #K64450-64700-XL
Price$709.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
K64450-64700-XL

4.5000 in Bore, 7.0000 in OD, 1.6250 in Width
MI ITEM #08661573
MFR #K64450-64700-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$709.25/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter
    7.0000 in
  • Overall Width
    1.6250 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
K64450-64700-XL TAPERED ROLLER BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought