Motion
LER148X0607-G-A

FAG (SCHAEFFLER)
LER148X0607-G-A

6.4375 in Bore, Compatible Bore: 6.4375 in , 7.3250 in OD, 1.0000 in Overall Width
Mi Item #08661615
MFR #LER148X0607-G-A
Price$588.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER148X0607-G-A

6.4375 in Bore, Compatible Bore: 6.4375 in , 7.3250 in OD, 1.0000 in Overall Width
Mi Item #08661615
MFR #LER148X0607-G-A

Mfr description
LER148X0607-G-A SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.58/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Outside Diameter
    7.3250 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)