Motion
LER167X0715-G-A

FAG (SCHAEFFLER)
LER167X0715-G-A

7.9375 in Bore, Compatible Bore: 7.9375 in , 7.9375 in OD, 1.0000 in Overall Width
Mi Item #08661617
MFR #LER167X0715-G-A
Price$1,011.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER167X0715-G-A

7.9375 in Bore, Compatible Bore: 7.9375 in , 7.9375 in OD, 1.0000 in Overall Width
Mi Item #08661617
MFR #LER167X0715-G-A

Mfr description
LER167X0715-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,011.24/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in
  • Outside Diameter
    7.9375 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)