Motion
LER159X0703-G-A

FAG (SCHAEFFLER)
LER159X0703-G-A

7.1875 in Bore, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.2500 in Overall Width
Mi Item #08661618
MFR #LER159X0703-G-A
Price$961.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER159X0703-G-A

7.1875 in Bore, Compatible Bore: 7.1875 in , 8.0938 in OD, 1.2500 in Overall Width
Mi Item #08661618
MFR #LER159X0703-G-A

Mfr description
LER159X0703-G-A SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.12/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Outside Diameter
    8.0938 in
  • Overall Width
    1.2500 in
  • Width
    1.2500 in, 31.75 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)