Motion
LER44X0211-G-A

FAG (SCHAEFFLER)
LER44X0211-G-A

2.6875 in Bore, Compatible Bore: 2.6875 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #08661652
MFR #LER44X0211-G-A
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER44X0211-G-A

2.6875 in Bore, Compatible Bore: 2.6875 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #08661652
MFR #LER44X0211-G-A

Mfr description
LER44X0211-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.80/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Width
    0.6880 in, 17.47 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)