Motion
LER24X0115-G-A

FAG (SCHAEFFLER)
LER24X0115-G-A

80 mm Bore, Compatible Bore: 80 mm
Mi Item #08661655
MFR #LER24X0115-G-A
Price$93.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER24X0115-G-A

80 mm Bore, Compatible Bore: 80 mm
Mi Item #08661655
MFR #LER24X0115-G-A

Mfr description
LER24X0115-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.21/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Compatible Bore Diameter
    80 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)