Motion
LER155X0615-G-A

FAG (SCHAEFFLER)
LER155X0615-G-A

6.9375 in Bore, Compatible Bore: 6.9375 in , 7.9063 in OD, 6.9375 in Overall Width
Mi Item #08661656
MFR #LER155X0615-G-A
Price$573.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER155X0615-G-A

6.9375 in Bore, Compatible Bore: 6.9375 in , 7.9063 in OD, 6.9375 in Overall Width
Mi Item #08661656
MFR #LER155X0615-G-A

Mfr description
LER155X0615-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.20/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Outside Diameter
    7.9063 in
  • Overall Width
    6.9375 in
  • Width
    6.9375 in, 176.21 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)