Motion
LER20X0111-G-A

FAG (SCHAEFFLER)
LER20X0111-G-A

1.6875 in Bore, Compatible Bore: 1.6875 in , 2.0750 in OD, 0.5000 in Overall Width
Mi Item #08661658
MFR #LER20X0111-G-A
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER20X0111-G-A

1.6875 in Bore, Compatible Bore: 1.6875 in , 2.0750 in OD, 0.5000 in Overall Width
Mi Item #08661658
MFR #LER20X0111-G-A

Mfr description
LER20X0111-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Compatible Bore Diameter
    1.6875 in
  • Outside Diameter
    2.0750 in
  • Overall Width
    0.5000 in
  • Width
    0.5000 in, 12.70 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)