1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
LER17X0107-G-A
1.4375 in Bore, 46.35 mm OD, 0.5000 in Overall Width
MI ITEM #
08661659
MFR #
LER17X0107-G-A
List Price
$107.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) LER17X0107-G-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
LER17X0107-G-A
1.4375 in Bore, 46.35 mm OD, 0.5000 in Overall Width
MI ITEM #
08661659
MFR #
LER17X0107-G-A
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$107.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LER17X0107-G-A SEALS MISC.
Specifications
Width
0.5000 in, 12.70 mm
Outside Diameter
46.35 mm
Overall Width
0.5000 in
Bore Diameter
1.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data