Motion
SNW10X0111
Adapter Sleeve - 1.6875 in Bore Dia., 1/16-18 Thread Size
Mi Item #08661730
MFR #SNW10X0111
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6875 in Bore Dia., 1/16-18 Thread Size
Mi Item #08661730
MFR #SNW10X0111

Mfr description
SNW10X0111 ADAPTER SLEEVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.56/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Thread Size  
    1/16-18

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)