1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SNW30X0503
Adapter Sleeve - 5.1875 in Bore Dia., 5,888-12 Thread Size
Mi Item #
08661731
MFR #
SNW30X0503
Price
$670.73
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) SNW30X0503
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SNW30X0503
Adapter Sleeve - 5.1875 in Bore Dia., 5,888-12 Thread Size
Mi Item #
08661731
MFR #
SNW30X0503
Mfr description
SNW30X0503 ADAPTER SLEEVES
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$670
.73
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.1875 in
Overall Width
4.1875 in
Thread
Size
5,888-12
Details
Product Type
Adapter Sleeves
Series
SNW
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items