Motion
NAG4915UU
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08661920
MFR #NAG4915UU
List Price$1,020.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08661920
MFR #NAG4915UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,020.88/each for your price

Overview

Mfr description
NAG-4915UU NEEDLE BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    105 mm
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    146000 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    80000 N
  • Manufacturer Catalog Number
    NAG4915UU
  • Weight
    1.71 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text