Motion
00638060217856 DIAMOND CLOTH DISC 676W TR 2" X NH, 400 MESH, FULL-FLEX

3M
00638060217856 DIAMOND CLOTH DISC 676W TR 2" X NH, 400 MESH, FULL-FLEX

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
Mi Item #08662134
MFR #00638060217856 DIAMOND CLOTH DISC 676W TR 2" X NH, 400 MESH, FULL-FLEX
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00638060217856 DIAMOND CLOTH DISC 676W TR 2" X NH, 400 MESH, FULL-FLEX

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Diamond, 25000 rpm
Mi Item #08662134
MFR #00638060217856 DIAMOND CLOTH DISC 676W TR 2" X NH, 400 MESH, FULL-FLEX

Mfr description
00638060217856 DIAMOND CLOTH DISC 676W
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides consistent finishes on tough metals and ceramics
  • Durable water-resistant cloth backing allows use of coolant, which generally extends abrasive life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Manufacturer Upc Number
    00638060217856
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00638060217856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)