Motion
35Q40L18 T2 RED W/ LOW TEMP LUBE

DODGE
35Q40L18 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08662345
MFR #35Q40L18 T2 RED W/ LOW TEMP LUBE
Price$4,265.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q40L18 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.5000 in Output Size, Left Hand Output
MI ITEM #08662345
MFR #35Q40L18 T2 RED W/ LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,265.02/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Nominal Ratio
    40
  • Output Size
    1.5000 in
  • Ratio
    40:1
  • Shaft Length
    Output 3.5100 in

Details

  • Additional Details
    MAGNAGEAR G285HRS3-40
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Low Temperature
  • Max Input Horsepower
    4.250 hp
  • Output
    3.300 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No

Overview

Mfr description
35Q40L18LT LOW TEMP REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought