Overview
Mfr description
I-P016A
- Knuckle joint pin/clevis pin
- Applicable series: CJP2
- Applicable bore sizes (mm): 6, 10, 16
Specifications
- SeriesCJP
- Country of OriginJP
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data