Motion
LBCD 30 D-2LS/HV6

EWELLIX USA LLC
LBCD 30 D-2LS/HV6

Round Shaft Bushing - LBCD Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 854.317 lbf Load Capacity, Closed
MI ITEM #08662604
MFR #LBCD 30 D-2LS/HV6
Your Price$214.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCD 30 D-2LS/HV6

Round Shaft Bushing - LBCD Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 854.317 lbf Load Capacity, Closed
MI ITEM #08662604
MFR #LBCD 30 D-2LS/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.48/each(List $428.97)

Overview

Mfr description
LBCD 30 D-2LS/HV6 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Closed
  • Static Load Capacity
    843.076 lbf
  • Dynamic Load Capacity
    854.317 lbf
  • Series
    LBCD
  • UPC_NO
    7333314230270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text